Pair of light metal vice jaws with spring clips, Jaw width: 100mm

Article no.: 967711 100
Set price 2 Piece (7,62 € / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
172 pieces in stock

Select article variation and quantity

Jaw width (mm) Set price 2 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width 100 mm
Type of fastening clips on without tools
Type of clamping face smooth
Material Light metal
Type of product Vice jaws

Identification & Classification

Article number 967711 100
EAN / GTIN 4045197978561
Manufacturer number 967711 100
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com

Description

Version:

Made of light metal; extruded bar material with spring clips at the sides, clamping faces smooth.

Suitable for:

All vice models.