This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Tool clip 6 mm GARANT

Article no.: 963041 6

Select article variation and quantity

Clamp ⌀ (mm) Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamp ⌀ 6 mm
Number of clamps per base plate 1
Clamping range ⌀ 6 mm - 10 mm
Type of product Clamping toolholder

Identification & Classification

Article number 963041 6
Manufacturer number 963041 6
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com

Description

Version:

Simple insertion in a perforated panel with just one hand, no tools required. Fixed retention without screw fastening, thereby avoiding scratches on the perforated panel.

Suitable for:

All GARANT and HOLEX items with □ 9×9 mm on a 37 mm grid.

Note:

Can be inserted without base plate.