This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Lock barrel with 2 keys 080

Article no.: 960000 080

Select article variation and quantity

Lock number Ho (3-digit) Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 960000 080
Manufacturer/responsible person DOM Sicherheitstechnik GmbH & Co. KG, Wesslinger Straße 10-16, 50321 Brühl, Deutschland, www.dom-sicherheitstechnik.de

Description

Version:

Precision manufactured from solid brass, surface matt nickel-plated. Five-pin cylinder locks with brass pins ⌀ 2 mm.
Available number range Ho 001 − 200.

Version - image:

Example of cylinder shell (from 08/2008 fitted exclusively to GARANT roller cabinets and to KOMPAKT and HOLEX workbench ranges).
Lock barrel No. 960000
Disassembly tool no. 960020.

Application:

For quick conversion to specific lock numbers or as replacement lock.

Suitable for:

Workstations and storage equipment with locks, from construction year 07/2000.

Supplied with:

2 keys.

Note:

  • For reasons of security, lock barrels No. 960000 are not available as a superset locking system (master key). Only master key systems satisfy these criteria. Lock barrels can be replaced only by using the disassembly tool No. 960020 together with the key which fits the lock barrel. When ordering lock barrels you should therefore always order the disassembly tool as well.