Divider inserts Width 7G 200 mm

Article no.: 951771 200
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
385 pieces in stock

Product details

Technical Data

Height 175 mm
Width 175 mm
Width in G 7
suitable for drawer front height 200 mm
Type of product Drawer divider

Identification numbers & Classifications

Article number 951771 200
EAN / GTIN 4062406137151

Description

Version:

Dividers made of plastic for insertion into the slotted partitions for further division of the drawers.

Suitable for:

All slotted partitions of plastic. Ensure the drawer front height is correct!

Note:

Usable width of the plug-in dividers = width -12 mm. Example No. 951751, width 5G: Usable width = 125 mm - 12 mm = 113 mm.
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
    suitable for drawer front height (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart