Counter support, single 2

Article no.: 882800 2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
123 pieces in stock
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
Manufacturer's designation 22
for bores 18 mm - 70 mm
Type of product Support braces

Identification & Classification

Article number 882800 2
EAN / GTIN 4021176012303
Manufacturer number 22-2
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Deutschland, www.kukko.com

Description

Version:

Integral thrust bearing for easy operation of the support brace nut (size 1 without thrust bearing).

Suitable for:

Internal extractor No. 882600: Size 3−8