Plastic pipe shears with integral corrugated pipe cutter, for ⌀ to: 26mm

Article no.: 819750 26
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
300 pieces in stock

Select article variation and quantity

for ⌀ to (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for ⌀ to 26 mm
Type of product Scissors

Identification & Classification

Article number 819750 26
EAN / GTIN 4045197978738
Manufacturer number 819750 26
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com

Description

Version:

Shears body of die-cast magnesium with 4 needle-bearing guide rollers and ergonomic rubberised handles. Automatic blade retraction. Integral cutter for protective corrugated pipe allows protective corrugated pipes (18-35 mm) to be cut without damaging the pipe within. With 4 three-edged blades. All blades have a PTFE anti-stick coating.

Spare part:

See under No. 819755 for replacement blades, and under No. 819756 for spare blades for corrugated pipe cutters.

Downloads & documents

Suitable products