{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Cutter diameter, min. | 3 mm | |
| Configurable | no | |
| Tolerance of cutter diameter | manufacturer tolerance | |
| Number of teeth | 2 | |
| Twist direction | right-hand | |
| Product designation (type) | H | |
| Tool material | HSS | |
| Overall length | 70 mm | |
| Cutting direction | right-hand cutting | |
| Tool version | solid steel | |
| Machining method | drilling into solid material (BVB) | |
| Type of product | indexable drill | |
| Content | single part |
| Article number | 795305 3 | |
| EAN / GTIN | 9002696176541 | |
| Manufacturer number | 013C030070 | |
| Manufacturer/responsible person | Johann Eberhard GmbH, Johann-Eberhard-Platz 1, 8503 Sankt Josef, Österreich, www.fisch-tools.com |