ergo® mortise chisel 25 mm

Article no.: 794775 25
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
29 pieces in stock

Select article variation and quantity

Blade width (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Series ERGO™
Version 2-component handle
Material, handle plastic
Type of product mortise chisel
Width of cutting edge 25 mm
Length of blade 140 mm
Handle handle

Identification & Classification

Article number 794775 25
EAN / GTIN 7311518238582
Manufacturer number 434-25
Manufacturer/responsible person SNA Europe (Deutschland) - Ein Geschäftsbereich de, Willettstraße 10, 40822 Mettmann, Deutschland, www.bahco.com

Description

Version:

Ergonomic, shock-resistant, and non-slip 2-component plastic handle. Precision-ground, hardened, and tempered blade. With protective collar.