SIMPLEX soft-faced hammer, nylon insert, white, for Hammer head ⌀: 30mm

Article no.: 753750 30
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
468 pieces in stock

Select article variation and quantity

for Hammer head ⌀ (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hammer head ⌀ 30 mm
Series SIMPLEX
Colour white
Quantity 1
Hardness hard
Material Nylon

Identification & Classification

Article number 753750 30
EAN / GTIN 4030618301172
Manufacturer number 3208.030
Manufacturer/responsible person Erwin Halder KG, Erwin-Halder-Straße 5-9, 88480 ACHSTETTEN, Deutschland, www.halder.com

Description

Application:

Nylon insert, hard, offers outstanding impact properties and guarantees maximum strength with maximum durability. Wear-resistant, durable and does not splinter even at minus temperatures. It is also oil-repellent and grease-repellent.