Engineer´s hammer with handle protection collar 200 g GARANT

Article no.: 750110 200
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1.003 pieces in stock

Offers

Set with price advantage

Product details

Technical Data

Weight without handle 200 g
Handle length 280 mm
Type of product Hammer

Identification numbers & Classifications

Article number 750110 200
EAN / GTIN 4045197299918

Description

Version:

With hickory handle ergonomic shape, varnished.
Hammer head drop-forged and ground to size. Carefully hardened and tempered. Head painted, face and peen bright finished.
With nylon handle protection sleeve. Size 200 − 1000 additionally with forged-on handle protection collar.

Standard:

Hammer head to DIN 1041.

Material:

Special tool steel.

Spare part:

Spare handle available under No. 751650 and for size 100 available under No. 751700 size 200.

Downloads & documents

Suitable products

Spare parts
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
    Weight without handle (g) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart