Swivel handle 1/2″ 396 mm

Article no.: 641200 396
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
50 pieces in stock

Select article variation and quantity

overall length (mm) Price per 1 Piece (incl. VAT)

Availability

  • Square drive: 1/2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Square drive 1/2 in
overall length 396 mm
Type of product Socket spanner

Identification & Classification

Article number 641200 396
EAN / GTIN 4018754238521
Manufacturer number 13061015
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Deutschland, www.stahlwille.de

Description

Version:

Material selection and special forging process guarantee optimal functioning and long life.
Joint with 180° arc. With 2-component handle.

Standard:

External square drive to DIN 3120-A 12.5 with spring ball.

Material:

Chrome alloy steel, non-flaking, chrome-plated over nickel.

Suitable for:

Manual use.