Hexagon bit socket, 3/8 inch, long TiN coated, Hexagon: 4mm

Article no.: 637633 4
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
106 pieces in stock

Select article variation and quantity

Hexagon (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Suitable for machine use no
Manufacturing process forged
Drive size, square profile 3/8 inch
Width across flats, for hex socket screws 4 mm
External diameter, for hex socket screws 17 mm
Special features, for hex socket screws laser-roughened tip
Type of product screwdriver bit
Material chromium vanadium steel
Surface TiN coating; chrome-plated
Standard DIN 3120; DIN 7422
Overall length 43,5 mm
Set no
Drive square profile
Output drive for hex socket screws
Content single part

Identification & Classification

Article number 637633 4
EAN / GTIN 4000896053599
Manufacturer number 8801K-4
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Deutschland, www.hazet.com

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Internal square to DIN 3120.
TiN-coated blades for high bonding strength and resistance to abrasion. With optimised corrosion protection.
Bit made from high-alloy special steel, bright finished.

Application:

Ideally suited to sustained loads such as series screw fastenings.

Standard:

DIN 7422

Material:

Sleeve of chrome vanadium steel, non-flaking, chrome-plated. Blade of special steel with TiN coating.