Spinner handle, 1/4 inch, overall length: 146mm

Article no.: 632829 146
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
4,500 pieces in stock

Select article variation and quantity

overall length (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Colour, blue Night blue; Pure orange
Colour blue; orange
Version straight
Handle properties ergonomic; non-slip
Type of handle standard handle
Handle length 146 mm
Width across flats, for square head screws (Robertson®) 1/4 in
Special features, for square head screws (Robertson®) with screw holder function
Type of product socket spanner
Material chromium vanadium steel
Surface chrome-plated
Standard DIN 3120; DIN 3122
Overall length L 146 mm
Set no
Drive handle
Output drive for square head screws (Robertson®)
Content single part

Identification & Classification

Article number 632829 146
EAN / GTIN 4062406063481
Manufacturer number 632829 146
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

With impact-resistant plastic handle.
Material selection and special forging method guarantee optimal functioning and long life.

Standard:

DIN 3122-E 6,3
External square drives to DIN 3120-A 6.3 with spring ball, square socket drives to DIN 3120.

Material:

Chrome vanadium steel, chrome-plated.

Suitable for:

Manual use.

Downloads & documents

Services & product advisors

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart