• The item cannot be ordered due to missing prices.

Phillips screwdriver bit 1/4″ 1 HOLEX

Article no.: 631625 1

Select article variation and quantity

Cross-head size Price per Piece (incl. VAT)

Availability

  • Square drive: 1/4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cross-head size 1
Square drive 1/4 in
for screw ⌀ 2,1 mm - 3 mm
⌀ drive end 11 mm
Length 25 mm
Drive profile Screwdriver for Phillips
Material Chrome vanadium steel
Surface chrome-plated
Type of product Socket insert

Identification & Classification

Article number 631625 1
EAN / GTIN 4045197559753
Manufacturer number 631625 1
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads.

Material:

Chrome vanadium steel, chrome-plated.