• The item cannot be ordered due to missing prices.

Alternative article:

Screwdriver with T-handle, for Torx® TX6

Article no.: 625200 TX6

Select article variation and quantity

Torx® profile Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Torx® profile TX6
Blade length 50 mm
overall length 100 mm
Drive profile Screwdriver for TORX® screws
Type of product Screwdrivers

Identification & Classification

Article number 625200 TX6
EAN / GTIN 7610733087419
Manufacturer number 407.6-60

Description

Version:

Ergonomically shaped T-handle with non-allergenic elastomer coating and a core of particularly tough and impact-resistant polypropylene. Blade of PB Swiss Tools special alloy, surface nickel-plated and chrome-plated. Black tip