• The item cannot be ordered due to missing prices.

Multiple hole PU backing pads, mounting 5/16″ and M8 123 mm GARANT

Article no.: 567990 123
Copy

Select article variation and quantity

External ⌀ (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External ⌀ 123 mm
Type of product Backing pad

Identification & Classification

Article number 567990 123
Copy
EAN / GTIN 4045197566300
Copy
Manufacturer number 567990 123
Copy
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com

Description

Version:

Multi-hole backing pads with innovative extraction system (integral ducts) and flat design for use on orbital sanders. With 5/16 inch / M8 mount.
The combination of semi-flexible PU-foam and unbreakable fibre glass-reinforced backing pad ideally suited to medium to coarse sanding and sanding contoured surfaces. Multi-hole system for use on all velour-backed abrasive discs with standard hole pattern and ABRANET.

Application:

Innovative adapter system allows them to be fitted to all commercially available orbital sanding machines (Dynabrade, Ingersoll, CP, Festool, etc. ).

Suitable for:

Discs with holes: 8; 8 + 1; 17

Downloads & documents

Suitable products