PU hook and loop backing pad Multiple holes 150 mm

Article no.: 567887 150
plus VAT at the current rate Prices plus delivery costs
on request
In stock
38 pieces in stock

Product details

Technical Data

External ⌀ 150 mm
Thread 5/16 inch; M8
Multiple holes yes
Type of product Backing pad

Identification numbers & Classifications

Article number 567887 150
EAN / GTIN 4045197890856

Description

Version:

Multi-hole backing pad with glass-fibre backing pad and medium hard polyurethane foam. With 5/16 inch / M8 mount.
Very good extraction when used with all hook and loop-backed abrasive discs with standard hole pattern and ABRANET. Incl. adapter for Bosch, Makita and Festool.

Suitable for:

Suitable for discs with extraction holes: 6; 6+1; 8; 8+1; 15; 21; ABRANET.