This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Precision bore gauge set with dial indicator 18-150 mm

Article no.: 435206 18-150

Select article variation and quantity

Measuring range (mm) Price per Piece (incl. VAT)

Availability

  • Standard: Manufacturer’s standard
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 18 mm - 150 mm
Repetition accuracy without dial gauge 0,5 µm
Measurement depth 100 mm - 150 mm
Number of precision bore gauges 3
Number of contact points 26
Number of measuring discs 4
Packaging sturdy box
Type of product 2-point precision bore gauge

Identification & Classification

Article number 435206 18-150
Manufacturer number 511-921
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Deutschland, www.mitutoyo.de

Description

Version:

Self-centring precision bore gauge with three-point contact. Gauge holder and dial indicator matt chrome-plated. Shock-resistant plastic dial indicator housing. Gauge holder compensated for hand temperature. The gauge is set to the bore ⌀ by exchangeable contact points of different lengths and intermediate rings.
Measuring pins with spherical carbide tips.

Application:

Dial bore gauge for checking bores for ⌀ accuracy, cylindrical form, and roundness.

Supplied with:

Dial indicator No. 432050 size 10/58 with 1/100 mm scale.
3 precision bore gauges No. 435202, additionally with measuring pins, extension and setting rings.

Downloads & documents

Suitable products