This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Precision bore gauge with dial indicator 18-35 mm

Article no.: 435202 18-35

Select article variation and quantity

Measuring range (mm) Price per Piece (incl. VAT)

Availability

  • Standard: Manufacturer’s standard
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 18 mm - 35 mm
Repetition accuracy without dial gauge 0,5 µm
Measurement depth 100 mm
Number of contact points 9
Centring plate width 12,7 mm
Packaging sturdy box
Type of product 2-point precision bore gauge

Identification & Classification

Article number 435202 18-35
Manufacturer number 511-711
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Deutschland, www.mitutoyo.de

Description

Version:

Self-centring precision bore gauge with three-point contact. Gauge holder and dial indicator matt chrome-plated. Shock-resistant plastic dial indicator housing. Gauge holder compensated for hand temperature. The gauge is set to the bore ⌀ by exchangeable contact points of different lengths and intermediate rings.
Measuring pins with spherical carbide tips.

Application:

Dial bore gauge for checking bores for ⌀ accuracy, cylindrical form, and roundness.

Supplied with:

Dial indicator No. 432050 size 10/58 with 1/100 mm scale.

Downloads & documents

Suitable products