{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Length of probe | 12 mm; 14 mm | |
| Material of tip | ruby | |
| Type of probe | probe with ball | |
| Diameter of spherical point | 4 mm; 5 mm | |
| Type of product | contact point | |
| Threaded connection | M2,5 | |
| Diameter of shaft | 6 mm; 7 mm | |
| Material | steel | |
| Content | single part |
| Article number | 434915 2 | |
| EAN / GTIN | 4045197295668 | |
| Manufacturer number | 434915 2 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com |