Measurement head for depth gauge No. 418770 500 mm

Article no.: 418774 500
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • 5,12 € /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Unknown
  • 16,73 € /pcs.
on request
Unknown
0 pieces in stock

Product details

Technical Data

Bridge length 500 mm
Cross section measurement head 20×13 mm
Type of product Measurement head

Identification numbers & Classifications

Article number 418774 500
EAN / GTIN 2050001670946

Description

Version:

The measurement head can be fitted quickly - no other tools required. Two spring-loaded screws allow it to be securely locked.