This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Digital caliper 150 mm GARANT

Article no.: 412601 150

Select article variation and quantity

Measuring range (mm) Price per Piece (incl. VAT)

Availability

  • Standard: DIN 862
  • Depth gauge: flat
  • Measured value saving: Once-off setting of the zero position
  • Material: Stainless steel, INOX
  • all parts: hardened

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 862
Measuring range 0 mm - 150 mm
Scale divisions 0,01 mm
Error limit 0,03 mm
Depth gauge available yes
Depth gauge flat
Jaw length 40 mm
Digit height LCD display 9 mm
Measured value saving Once-off setting of the zero position
Measurement technology digital
Material Stainless steel, INOX
all parts hardened
Packaging sturdy box
Power supply Battery-powered
‌Number of batteries contained 1
‌Article no of the battery / rechargeable battery fitted 081560 357
Type of product Universal calipers

Identification & Classification

Article number 412601 150
EAN / GTIN 4045197153944
Manufacturer number 412601 150
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com

Description

Version:

Absolute scale, no zeroing required. LCD display with 9 mm high characters.

Supplied with:

Battery No. 081560 size 357.