Click-on clamping lever 12 mm

Article no.: 370750 12
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2 pieces in stock

Product details

Technical Data

Type 6621
Slot width a 12 mm
Type of product Spare part clamp

Identification numbers & Classifications

Article number 370750 12
EAN / GTIN 4020772074609
Manufacturer number 74609

Description

Version:

Click-on clamping lever permits quick clamping and releasing. Due to toothing the lever can be moved to any position for best access.

Material:

Quenched and tempered steel, screw strength 8.8 or 10.9 (depending on size!).

Suitable for:

No. 370720, size 12 and 14 (= M12).