Single pair of parallels for 366751 size 160×4 26 mm HOLEX

Article no.: 366760 26
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
13 pieces in stock

Product details

Technical Data

Width 26 mm
Type of product Pairs of parallels

Identification numbers & Classifications

Article number 366760 26
EAN / GTIN 4045197559166

Description

Version:

Hardness: 60 HRC. Precision ground as pairs.
HOLEX − height tolerance 0.01 mm.

Application:

In high precision work for parallel mounting of components in machine vices or jigs.

Suitable for:

Set of parallels 366751.
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
    Width (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart