This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Gripp front jaw, width 125 mm for quick-change system for jaws, Type of toothing: R

Article no.: 362639 R

Select article variation and quantity

Type of toothing Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 362639 R
EAN / GTIN 4260729450326
Manufacturer number GL-X234-125-03-GR-00
Manufacturer/responsible person MPL-Cuttingparts GmbH, Hutmacherring 17, 23556 Lübeck, Deutschland, https://www.mpl-cuttingparts.de/

Description

Version:

SolidCLAMP®. The innovative Click and Go system for quickly and easily changing the jaws on a wide range of vices.

Advantage:

  • Very quick jaw change – longer machine running time due to minimal set-up costs.
  • Very high repetition accuracy with freely selectable clamping contour.
  • Top jaws can be used with different manufacturers – easy to change over the jaws from vice manufacturer 1 to vice manufacturer 2.
  • No screw fastenings, meaning no accumulations of chips.

Application:

Ideal for clamping raw material.

Suitable for:

Gripp top jaw No. 362636 size 125 and 362637 size 125.