Front jaw with grip inserts, for jaw width: 150mm

Article no.: 362149 150
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
19 pieces in stock

Select article variation and quantity

for jaw width (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for jaw width 150 mm
Type of product Vice jaws

Identification & Classification

Article number 362149 150
EAN / GTIN 2050001946140
Manufacturer number 1.24.2G300 - G01
Manufacturer/responsible person GERARDI S.p.A., Via Giovanni XXIII, 101, 21015 LONATE POZZOLO VA, Italia, www.gerardispa.com

Description

Supplied with:

1 pc. magnetic parallel and 5 pcs. Gripp inserts No. 362151 size U.

Note:

Front jaws not suitable for use as fixed jaw of the vice 362105!