Universal quick-change jaw, Jaw width b: 125mm

Article no.: 361275 125
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
8 pieces in stock

Select article variation and quantity

Jaw width b (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width b 125 mm
Type of product Vice jaws

Identification & Classification

Article number 361275 125
EAN / GTIN 4250364404082
Manufacturer number 6921864001031
Manufacturer/responsible person ALLMATIC-Jakob Spannsysteme GmbH, Jägermühle 10, 87647 UNTERTHINGAU, Deutschland, www.allmatic.de

Description

Version:

  • Jaw made of hardened steel.
  • Clamping of blanks and pre-machined parts (parallel, round and unshaped) – also with Gripp and pull-down clamping.

Feature:

  • Can be used as a stepped jaw, shape jaw (turned for round parts) and with a pre-screwed Gripp strip for clamping workpieces.
  • Can be used with all Gripp inserts of the Titan 2 series (except for Gripp inserts round h5.5).

Suitable for:

TeleSense No. 361270.

Optional extras:

Gripp strip No. 361280.

Note:

Can be used with all Gripp inserts of the Titan 2 series (except for Gripp inserts round h5.5).