XCONNECT data memory stick, Type: 1

Article no.: 359455 1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Transmitter

Identification & Classification

Article number 359455 1
EAN / GTIN 4062406370619
Manufacturer number 359455 1
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com

Description

Advantage:

  • Quick commissioning without hardware changeover and service engineer use.
  • No need to interfere with the machine tool operating system!

Function:

  • 1. Step: Download the Machine Tool Data form from the eShop after entering article number 359400 1 or 359450 4.
  • 2. Step: Fill in the downloaded form.
  • 3. Step: Send the completed form to xconnect@hoffmann-group.com.
  • 4. Step: We will send you the NC cycles configured for your machine and control system.
XCONNECT, XTOUCH and XCONTROL are only possible in combination with the following control systems:
  • SIEMENS 840D sl from software status 2.6
  • SIEMENS 828D from software status 4.3
  • HEIDENHAIN TNC 640
  • Older SIEMENS and HEIDENHAIN software statuses or control systems available on request.

Application:

For transferring the values measured with XTOUCH and XCONTROL to the machine control.

Suitable for:

Tool breakage monitoring XCONTROL No. 359400 1 and 3D radio probe XTOUCH No. 359450 4.

Note:

Signals from both items XCONTROL No. 359400 1 and XTOUCH No. 359450 4 can be received using 1 pc. XCONNECT stick. The necessary machine information must be submitted to us using the form. We will then provide you with the NC cycles configured for your machine.

Warning:

Intended use
  • Use only when it is technically in good condition and safe to operate.
  • For both industrial and private use.

Reasonably foreseeable misuse
  • Do not use in explosion hazard areas.
  • Not for use in areas where high concentrations of dust, flammable gases, vapours or solvents are present.
  • Do not subject it to blows, impacts or heavy loads.
  • Do not make any unauthorised modifications.

Downloads & documents

Suitable products