Assembly set-up station 80

Article no.: 358595 80
plus VAT at the current rate Prices plus delivery costs
on request
In stock
14 pieces in stock

Product details

Technical Data

Length 125 mm
Width 125 mm
Height 25 mm
Type of product Guide rail

Identification numbers & Classifications

Article number 358595 80
EAN / GTIN 4067263843719

Description

Version:

The assembly station can be fitted to the workbench by means of two screws. Clamping studs, e.g. No. 363190, can be used to position the clamping device or jig with pitch 52/96 or 80 on the assembly station, with locking and unlocking by means of the side bridge. Set-up times are optimised with high process reliability when clamping workpieces or changing clamping jaws.
  • Locking and unlocking without tools.
  • Reduction in set-up times.
  • Ensuring safety at work.
  • Patent pending.

Application:

For mounting and removing workpieces in the clamping device and for changing or turning the clamping jaws.

Suitable for:

Clamping device with pitch of 80 and ZeroClamp clamping studs size 90, e.g. ZeroClamp No. 360134.