{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Holder type | spindle head mounting | |
| Interface coding | SZD0650XX85 | |
| Holder version | dimensionless nominal size without cooling | |
| Holder size, no dimensions | 0650 | |
| Type of mounting | spigot | |
| Clamping diameter | 16 mm | |
| Clamping length | 7 mm | |
| External diameter | 15,2 mm | |
| Length of collet | 53 mm | |
| Installation length | 80 mm | |
| Hardness according to Rockwell | 60 | |
| Clamping face version | smooth | |
| Clamping profile | round | |
| Interface | joint 1; joint 2 | |
| Type of product | clamping head | |
| Content | single part |
| Article number | 329930 16 | |
| EAN / GTIN | 2050001072597 | |
| Manufacturer number | SK65BZIGR16,0 | |
| Manufacturer/responsible person | Hainbuch GmbH Spannende Technik, Erdmannhäuser Straße 57, 71672 Marbach, Deutschland, www.hainbuch.com |