{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Entry of cooling lubricant | with cooling lubricant entry, axially concentric | |
| Escape of cooling lubricant | with cooling lubricant exit, axially concentric | |
| Cooling lubricant | yes | |
| Interface on machine side | VX3 | |
| For collet type | ER collet | |
| Collet size | 20 | |
| Gauge length | 27 mm | |
| External diameter, tool-end | 34 mm | |
| Body length (tool side) | 19,5 mm | |
| Vibration damping | no | |
| Tool pull-out protection | no | |
| Pendular compensation | no | |
| Keyless locking mechanism | no | |
| Tightening torque | 5,7 Nm | |
| Interface | joint 1; joint 2 | |
| Type of product | collet chucks | |
| Overall length | 63,5 mm | |
| Overall height | 34 mm | |
| Overall width | 34 mm | |
| Standard | DIN 6499 | |
| Through-coolant available | yes | |
| Content | 1 pcs. |
| Article number | 319802 20 | |
| EAN / GTIN | 2050001742582 | |
| Manufacturer number | 160914 | |
| Manufacturer/responsible person | EWS Weigele GmbH & Co. KG, Maybachstraße 1, 73066 Uhingen, Deutschland, www.ews-tools.de |