• Dear customers, due to maintenance work, the eShop will be unavailable on Saturday, December 13. We apologize for any inconvenience.

Quick-change toolholder ER32, d=42.5, Clamping ⌀: 8mm

Article no.: 319286 8
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
30 pieces in stock

Select article variation and quantity

Clamping ⌀ (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Quick change adapter

Identification & Classification

Article number 319286 8
EAN / GTIN 4045197922823
Manufacturer number 319286 8
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com

Description

Version:

For direct adaption the quick-change toolholder is screwed into the cylindrical clamping sleeve or VDI toolholder by a clamping nut with an external thread.
Quick-change boring bar system.

Application:

For internal machining with boring bars.

Suitable for:

Boring bars with 1, 2 or 3 drive flats.

Supplied with:

Blanking screws for cooling channel holes, blind nuts.

Note:

Pre-setting e.g. using GARANT No. 354760 VG1 or 355010 VGBASIC with reducer No. 354773 (sleeve No. 313291 size 25 with additional reducing adapter No. 319426; 319428 each in size 40/32).