Safety chuck key spring-mounted 125 mm

Article no.: 317810 125
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock

Product details

Technical Data

for chuck ⌀ 125 mm
Square 9 mm
also suitable for chuck ⌀ 140 mm
Type of product Chuck key

Identification numbers & Classifications

Article number 317810 125
EAN / GTIN 4019208054582
Manufacturer number 154372

Description

Version:

With spring-mounted sleeve to prevent the key being inadvertently left in the chuck.

Application:

For chucks No. 310100312700.

Note:

For chuck size 74, see hexagon key No. 626000.
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
    for chuck ⌀ (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart