Bridge for Micro-Kom® hi. flex, BluFlex™ 180-215 mm

Article no.: 238395 180-215
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
2 pieces in stock

Select article variation and quantity

Boring range ⌀ (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Boring range ⌀ 180 mm - 215 mm
Type of product Boring tool

Identification & Classification

Article number 238395 180-215
EAN / GTIN 4047109229143
Manufacturer number M05 80400
Manufacturer/responsible person Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 BESIGHEIM, Deutschland, www.kometgroup.com

Description

Suitable for:

MicroKom® hi.flex No. 238380 6 – 125 and No. 238391 6 - 125 as well as MicroKom BluFlex® 2 No. 238398 6 – 125 and No. 238392.