Clamping screw

Article no.: 229704
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
16 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shape of screw head countersunk head
With collar yes
Nominal length L 14 mm
Thread size d1 M4
Drive profile TORX® internal
Drive size TX15
Arbor design Vollgewinde
Content single part
Type of product non-specific screw
Thread type M
Max. recommended tightening torque 3,5 Nm

Identification & Classification

Article number 229704
EAN / GTIN 4960664096657
Manufacturer number TPC01942
Manufacturer/responsible person KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 Neuss, Deutschland, www.kyocera-unimerco.de