{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Number of tools | 10 pcs. | |
| Shape of screw head | countersunk head | |
| With collar | no | |
| Thread size d1 | M3,5 | |
| Drive profile | TORX® internal | |
| Drive size | 9IP | |
| Surface | phosphated | |
| Arbor design | Vollgewinde | |
| Content | set/ assortment | |
| Type of product | machine screw | |
| Thread type | M | |
| Material | steel | |
| Max. recommended tightening torque | 2 Nm |
| Article number | 219949 | |
| EAN / GTIN | 4045197462527 | |
| Manufacturer number | 219949 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com |