Clamping screw

Article no.: 219945
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
121 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shape of screw head cylindrical head
With collar yes
Nominal length L 11 mm
Thread size d1 M5
Drive profile TORX® internal
Drive size TX20
Surface black
Arbor design Teilgewinde
Content single part
Type of product Tightening screw
Thread type M
Material steel
Max. recommended tightening torque 5 Nm

Identification & Classification

Article number 219945
EAN / GTIN 4045197218575
Manufacturer number 219945
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Downloads & documents

Services & product advisors

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart