{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Number of tools | 10 pcs. | |
| Shape of screw head | cylindrical head | |
| With collar | no | |
| Thread size d1 | M2,5 | |
| Version | with tip | |
| Drive profile | TORX PLUS® | |
| Drive size | 8IP | |
| Surface | vergütungsschwarz | |
| Arbor design | Teilgewinde | |
| Content | set/ assortment | |
| Type of product | Tightening screw | |
| Thread type | metric ISO coarse thread | |
| Content | 10 pcs. | |
| Material | steel | |
| Max. recommended tightening torque | 1,2 Nm |
| Article number | 219840 | |
| EAN / GTIN | 4045197611109 | |
| Manufacturer number | 219840 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com |