Micro tap wrench with vial, Type: M1-M3

Article no.: 148450 M1-M3
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
108 pieces in stock
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
External ⌀ 25 mm
Capacity square up to 1.6 – 2.7 mm
Type of product Tap wrenches

Identification & Classification

Article number 148450 M1-M3
EAN / GTIN 4067263037149
Manufacturer number 148450 M1-M3
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com

Description

Version:

Precision tap wrenches for exact axial guidance even with the smallest thread dimensions.
  • Precisely eroded steel clamping jaws hardened.
  • Lightweight design made of 3D printing plastic.
  • Pre-centering of the tap using an integral retaining magnet.
  • Easy clamping of taps by means of a bayonet lock.

Application:

For exact perpendicular guidance, especially on small taps M1– M3. Can also be used for direct mounting in a die stock No. 149310 25×9.

Note:

Removable round vial with magnetic fixing.

Downloads & documents

Suitable products