Set for safe working at height H500 Edge, Type: SET

Article no.: 098119 SET
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
4 pieces in stock
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
Manufacturer's designation EDGE TESTED ROOFING KIT - H500
Standard EN 363
Weight 3,4 kg
Type of product Safety harness set

Identification & Classification

Article number 098119 SET
EAN / GTIN 3660681065698
Manufacturer number 1036591
Manufacturer/responsible person Honeywell Safety Products Sperian Protection Deuts, Elsenheimerstraße 43, 80687 MÜNCHEN, Deutschland, www.honeywellsafety.com

Description

Version:

H500 Edge Tested Roofing Set consisting of:
1 pc. H500 PAD QB 2D safety harness size 2
1 pc. automatic following attachment device RG300 20 m and ⌀ 11 mm
1 pc. stop sling of belt strap 1.5 m
1 pc. transport backpack

Standard:

EN 363