SolidPro M nook and cranny brush for high-quality paintwork, ⌀: 50mm

Article no.: 087009 50
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 12 Piece
  • Order steps: 12 Piece
on request
In stock
2.970 pieces in stock

Select article variation and quantity

⌀ (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width 50 mm
Material, handle wood
Surface natural
Type of product round brush
Binding of the brush metal ferrule
Shape of brush head square
Material of bristle fibres synthetic bristles
Suitable for industrial paints; paint; solvent-based paints
Area of application coating
Solvent-resistant yes
Content single part
Handle handle

Identification & Classification

Article number 087009 50
EAN / GTIN 4013307811527
Manufacturer/responsible person CIRET GmbH, Platz der Republik 6-8, 42107 Wuppertal, Deutschland, www.storch-ciret.com

Description

Version:

Synthetic bristles, unpainted wooden handle.