Chain hook 1-chain, Usable length: 1m

Article no.: 086418 1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Unknown
0 pieces in stock

Select article variation and quantity

Usable length (m) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Chain ⌀ 13 mm
Usable length 1 m
Safe working load WLL β = 0° 5.300 kg
Type of product Chain hook

Identification & Classification

Article number 086418 1
EAN / GTIN 2050002048591
Manufacturer number H113SL1TYP1
Manufacturer/responsible person FS Hebetechnik GmbH, Flachsweg 4, 94051 HAUZENBERG, Deutschland, www.fs-hebetechnik.de

Description

Version:

Chain hooks with H-stamp (approval of the German trade association).
High-strength chain hook with fork-head hook with black painted chain.

Note:

Other sizes and versions (e. g. safety locking hooks) available on request.