Hydraulic coupling F1

Article no.: 086085 F1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
51 pieces in stock

Select article variation and quantity

Format Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shape Coupling sleeve (F)
Hydraulic connection 3/8-NPT external in
suitable for Hose end
Type of product Hydraulic accessories

Identification & Classification

Article number 086085 F1
EAN / GTIN 4025092155489
Manufacturer number CFY-1
Manufacturer/responsible person Columbus McKinnon Industrial Products GmbH, Yale Allee 30, 42329 WUPPERTAL, Deutschland, www.yale.de

Description

Version:

For connecting and disconnecting hydraulic cylinders and other components. The clamping nut requires only to be hand-tight, because the connection is self-sealing. In the disconnected condition the inner balls seal the openings, so that no oil can escape. The coupling sleeve is provided with a rubber dust-seal cap. Coupling sleeves are always supplied with hydraulic cylinders.
All components and attachments satisfy metric standard ranges, which considerably simplifies assembly, service, and the procurement of spare parts. 100 % compatibility with all commercially-available 700 bar hydraulic systems.

Note:

Closed systems are pre-mounted ex works, filled and air bled.
Hydraulic hoses (No. 086080 and 086081) are supplied with coupling plugs.