Hydraulic bottle jack JH 6 t

Article no.: 086045 6
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
61 pieces in stock

Select article variation and quantity

Safe working load (t) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Lifting height max. 0,13 m
Overall height min. 219 mm
Overall height max. 349 mm
Type of product vehicle jack/ machine lifter
Max. load capacity 6.000 kg

Identification & Classification

Article number 086045 6
EAN / GTIN 4025092162746
Manufacturer number JH-6 B 6T
Manufacturer/responsible person Columbus McKinnon Industrial Products GmbH, Yale Allee 30, 42329 Wuppertal, Deutschland, www.yale.de

Description

Version:

Robust design with large baseplate for stability, with pressure limiter. Easy-action pump handle with connection for valve control. Head face grooved and can additionally be drilled out for tapping in the centre.