Cold and hot air gun

Article no.: 084440
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
9 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Compressed air connection 3/8 in
Recommended hose size (internal diameter) 12,7 mm
Power supply pneumatic
Type of product heat guns
Min. air temperature -30 °C
Max. air temperature 60 °C

Identification & Classification

Article number 084440
EAN / GTIN 4037728531000
Manufacturer number 0331000
Manufacturer/responsible person ARIANA INDUSTRIE GmbH, Staufener Straße 2, 79427 Eschbach, Deutschland, www.ariana-industrie.de

Description

Version:

For pin-point heating or cooling of metal and plastic parts on machine tools by means of compressed air. Air temperature range from −30 °C to 60 °C. Compressed air connection 3/8 inch, coolant hose 1/2 inch.