Mixer for cooling lubricant emulsion

Article no.: 084370
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
27 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Inhalt Set
Eigenschaften Selbstschließend; Überdruckventil
Material Messing

Identification & Classification

Article number 084370
EAN / GTIN 4037728712027
Manufacturer number 0512002
Manufacturer/responsible person ARIANA INDUSTRIE GmbH, Staufener Straße 2, 79427 Eschbach, Germany, www.ariana-industrie.de

Description

Version:

The mixer with the universal screw fastening set fits all commercially-available jerrycans and drums. A needle valve allows the mixing ratio to be set precisely. High repetition accuracy, mixing volume up to 370 l/h, connections 1/2 inch (water feed and mixer outlet), 3/8 inch (concentrate inlet). With safety non-return valve.

Application:

Compact mixer for quick and precise mixing of the desired emulsion concentration of coolant, grinding and lubricating fluids.