Tool mounting plate, left-hand AT2

Article no.: 077519 AT2
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Unknown

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation AT2
suitable for machine DS15
Type of product Support table

Identification & Classification

Article number 077519 AT2
Copy
EAN / GTIN 2050001674159
Copy
Manufacturer number AT2
Copy
Manufacturer/responsible person Reichmann & Sohn GmbH, Rudolf-Diesel-Strasse 6-8, 89264 WEISSENHORN, Deutschland, www.reichmann.com

Description

Version:

Solid tool mounting plate with angle adjustment stop. Adjustable between −5° and +15°. Angle stop adjustable 2×90°.

Note:

A hollowed grinding wheel (such as shape 5) is necessary if used with a tool mounting plate. See No. 077509 for suitable protective shields. Incompatible with bench grinder DS with dust extraction No. 077514.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart