Easyfix T-handle holder 3B

Article no.: 955705 3B
plus VAT at the current rate Prices plus delivery costs
on request
In stock
244 pieces in stock

Product details

Technical Data

Series Easyfix
suitable for screwdrivers for Torx® size TX8 – TX30
suitable for internal hexagon size 2 mm - 5 mm
Type of product Screwdriver holders

Identification numbers & Classifications

Article number 955705 3B
EAN / GTIN 4062406197735

Description

Version:

Simple insertion in a perforated panel with just one hand, no tools required. Fixed retention without screw fastening, thereby avoiding scratches on the perforated panel.

Suitable for:

Perforated panels □ 9×9 mm in a 37 mm grid.
3 screwdrivers size for Torx® size TX8 – TX30, 3 hexagon socket drivers size 2 mm – 5 mm.

Supplied with:

All the associated base plates.