ESD PP open storage bin, single ECB6

Article no.: 972330 ECB6
plus VAT at the current rate Prices plus delivery costs
on request
In stock
170 pieces in stock
  • electrostatic characteristic: EGB/ESD

Product details

Technical Data

electrostatic characteristic EGB/ESD
Height 50 mm
Width 100 mm
Depth 95 mm
Width internal 87 mm
Internal depth 60 mm
Colour black
Type of product Open storage bins

Identification numbers & Classifications

Article number 972330 ECB6
EAN / GTIN 8055520406056
Manufacturer number CB 6 MC - 1394006197

Description

Version:

High-quality, stackable storage containers made of electrically conductive plastic. Resistant to most acids and oils. Temperature-resistant from −20 °C to 80 °C
Colour: black.

Suitable for:

Rail for containers no. 972121 (but not size ECB3Z or size ECB2).