{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Packaging | cardboard | |
suitable battery - supplier / battery type / voltage | Bosch 18 V | |
Manufacturer's designation | GCM 18V-216 DC | |
Number of rechargeable batteries contained | 0 | |
Type of rechargeable battery | Lithium-ion | |
Battery voltage | 18 V | |
maximum speed | 4.500 min-1 | |
Power supply | Mains operated | |
Saw blade ⌀ | 216 mm | |
Saw blade bore ⌀ | 30 mm | |
maximum cutting depth 90° | 70 mm | |
maximum cutting length 90° | 300 mm | |
maximum cutting depth 45° | 45 mm | |
maximum inclination angle left | 47 degrees | |
maximum inclination angle right | 47 degrees | |
maximum mitre angle left | 52 degrees | |
maximum mitre angle right | 60 degrees | |
Weight | 15,3 kg | |
electronic speed pre-selection | yes | |
Type of product | Saw | |
Nominal voltage | 18 V |
Article number | 078232 GCM18216DC | |
EAN / GTIN | 4059952608402 | |
Manufacturer number | 0601B47000 |